



€0.24/ pieceexcl. VAT
€0.29incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Stainless steel |
Inner Diameter | 6.5 mm |
Thickness | 0.8 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 7 mm |
Model | Axle (outside) |
Type | Circlip |