



€11.96/ pieceexcl. VAT
€14.47incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Stainless steel |
Inner Diameter | 70.5 mm |
Thickness | 2.5 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 75 mm |
Model | Axle (outside) |
Type | Circlip |