



€0.66/ pieceexcl. VAT
€0.79incl. VAT
Sold per: 50Min. order: 50
40 In stock - Estimated delivery date 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Spring steel |
Inner Diameter | 65.5 mm |
Thickness | 2.5 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 70 mm |
Model | Axle (outside) |
Type | Circlip |