



€3.50/ pieceexcl. VAT
€4.24incl. VAT
Sold per: 25Min. order: 25
25 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Stainless steel |
Inner Diameter | 36.5 mm |
Thickness | 1.75 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 40 mm |
Model | Axle (outside) |
Type | Circlip |