



0,34 €/ pieceexcl. VAT
0,41 €incl. VAT
Sold per: 1000Min. order: 1000
1040 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Material | Spring steel |
Surface protection | Untreated |
Inner Diameter | 36.5 mm |
Thickness | 1.75 mm |
DIN standard | 471 |
Model | Axle (outside) |
Type | Circlip |
Dimension | 40 mm |