



€0.18/ pieceexcl. VAT
€0.21incl. VAT
Sold per: 250Min. order: 250
609 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Spring steel |
Inner Diameter | 29.6 mm |
Thickness | 1.5 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 32 mm |
Model | Axle (outside) |
Type | Circlip |