



€0.06/ pieceexcl. VAT
€0.08incl. VAT
Sold per: 50Min. order: 50
264 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Spring steel |
Inner Diameter | 18.5 mm |
Thickness | 1.2 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 20 mm |
Model | Axle (outside) |
Type | Circlip |