



€3.82/ pieceexcl. VAT
€4.62incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Spring steel |
Inner Diameter | 103 mm |
Thickness | 4 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 110 mm |
Model | Axle (outside) |
Type | Circlip |