
€0.05/ pieceexcl. VAT
€0.05incl. VAT
Sold per: 1000Min. order: 1000
8000 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Head form | Raised cheese head |
Screwing system | Pozidriv |
Diameter | 4 mm |
Length | 40 mm |
Type | Chipboard screw |