Chipboard screw Countersunk head with Torx 4x30mm Steel Electrolytic zinc plated

  • ERIKS:23252417
  • Manufacturer:8715492955357
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 1000Min. order: 1000

6000 In stock - Estimated delivery date 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Countersunk head
Screwing system
Torx
Diameter
4 mm
Length
30 mm
Type
Chipboard screw