Chipboard screw Countersunk head with Pozidriv HECO+ 4.5x45mm Steel Electrolytic zinc plated

  • ERIKS:23252340
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Countersunk head
Screwing system
Pozidriv
Diameter
4.5 mm
Length
45 mm
Type
Chipboard screw