Chipboard screw Countersunk head with Pozidriv 5x50mm Stainless steel A2

  • ERIKS:23267694
  • Manufacturer:4043377204615
Image 1
Save to list

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 200Min. order: 200

2800 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Head form
Countersunk head
Screwing system
Pozidriv
Diameter
5 mm
Length
50 mm
Type
Chipboard screw