





€20.70/ pieceexcl. VAT
€25.05incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.70 | - |
5+ | €16.56 | 20.00% |
10+ | €13.46 | 35.00% |
30+ | €10.35 | 50.00% |
50+ | €9.32 | 55.00% |
100+ | €8.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSZ |
Bore diameter | 55 mm |
Groove Diameter | 40 mm |
Groove Width | 11.5 mm |
Seal height | 11 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 40 mm |
D | 55 mm |
L | 11.5 mm |
H | 11 mm |
d1 | 54 mm |
C | 6 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |