





€13.90/ pieceexcl. VAT
€16.82incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.90 | - |
5+ | €11.12 | 20.00% |
10+ | €9.04 | 35.00% |
30+ | €6.95 | 50.00% |
50+ | €6.26 | 55.00% |
100+ | €5.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSZ |
Bore diameter | 40 mm |
Groove Diameter | 25 mm |
Groove Width | 11.5 mm |
Seal height | 11 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 25 mm |
D | 40 mm |
L | 11.5 mm |
H | 11 mm |
d1 | 39 mm |
C | 6 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |