





€108.50/ pieceexcl. VAT
€131.29incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.50 | - |
5+ | €86.80 | 20.00% |
10+ | €70.53 | 35.00% |
30+ | €54.25 | 50.00% |
50+ | €48.83 | 55.00% |
100+ | €43.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSZ |
Bore diameter | 200 mm |
Groove Diameter | 170 mm |
Groove Width | 33.5 mm |
Seal height | 32.5 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 170 mm |
D | 200 mm |
L | 33.5 mm |
H | 32.5 mm |
d1 | 198.5 mm |
C | 8 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |