Chevron set DVSS NBRf/POM/NBR 50x70 L=30

  • ERIKS:10019377
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€56.20/ pieceexcl. VAT

€68.00incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€56.20

-

5+

€44.96

20.00%

10+

€36.53

35.00%

30+

€28.10

50.00%

50+

€25.29

55.00%

100+

€22.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
50 mm
Groove Diameter
70 mm
Groove Width
30 mm
Seal height
30 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
50 mm
D
70 mm
L
30 mm
H
30 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s