





€854.50/ pieceexcl. VAT
€1,033.95incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €854.50 | - |
5+ | €683.60 | 20.00% |
10+ | €555.42 | 35.00% |
30+ | €427.25 | 50.00% |
50+ | €384.53 | 55.00% |
100+ | €341.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSS |
Rod diameter | 400 mm |
Groove Diameter | 430 mm |
Groove Width | 46 mm |
Seal height | 46 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 400 mm |
D | 430 mm |
L | 46 mm |
H | 46 mm |
C | 7.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |