



€312.75/ pieceexcl. VAT
€378.43incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 810 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Stainless steel 316 |
Material quality | 1.4401 |
Nominal inner diameter | 3" (80) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face length | 160 mm |
Valve shape | Flap |
Sealing | FPM (FKM) |
Spring material | Stainless steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum pressure difference at 20 °C | 16 |