



€103.70/ pieceexcl. VAT
€125.48incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 614 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Bronze |
Material quality | ASTM B62 |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Pressure rating | PN25 |
Face to Face norm | Manufacturer standard |
Face to Face length | 62 mm |
Valve shape | Flap |
Sealing | PTFE |
Material disc | CW614N |
Material cover | CW614N |
Material cover gasket | Fiber Gasket |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure difference at 20 °C | 25 |