



€392.70/ pieceexcl. VAT
€475.17incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 610 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Brass |
Material quality | CuZn40Pb2 |
Nominal inner diameter | 3" (80) |
Connection | Internal thread (BSPP) |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 150 mm |
Valve shape | Flap |
With spring | Yes |
Sealing | FPM (FKM) |
Material disc | Plastic |
Spring material | 1.4310 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 135 °C |
Maximum pressure difference at 20 °C | 10 |