



€0.36/ pieceexcl. VAT
€0.43incl. VAT
Sold per: 100Min. order: 100
700 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 5.3 mm |
Outer Diameter | 20 mm |
Thickness | 1.5 mm |
Suitable for bolt size metric (M..) | 5 |
Type | Car body ring |
Facet | No |