
€193.00/ pieceexcl. VAT
€233.53incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €193.00 | - |
10+ | €173.70 | 10.00% |
20+ | €154.40 | 20.00% |
30+ | €135.10 | 30.00% |
50+ | €96.50 | 50.00% |
100+ | €96.50 | 50.00% |
250+ | €77.20 | 60.00% |
500+ | €67.55 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CCS-HD |
Material | Steel |
Surface protection | Galvanized |
Connection type | Quick Coupling |
Hose fitting type | Cardan |
Connection termination | Female |
Connection termination size | 133 mm |
Seal material | SBR |
Elbow angle | 0 ° |
Hose tail execution | Machined |
Hose ID (DN) | DN125 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |