Cardan coupling casted steel CAS-HD 89x75

  • ERIKS:11175706
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
CAS-HD
Material
Steel
Surface protection
Cr6-free zinc plated
Connection type
Quick Coupling
Hose fitting type
Cardan
Connection termination
Male
Connection termination size
89 mm
Elbow angle
0 °
Hose tail execution
Machined
Hose ID (DN)
DN75
Maximum operating pressure
10 bar
Maximum operating pressure
145 psi
Alternatives
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us