
€70.60/ pieceexcl. VAT
€85.43incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.60 | - |
10+ | €63.54 | 10.00% |
20+ | €56.48 | 20.00% |
30+ | €49.42 | 30.00% |
50+ | €35.30 | 50.00% |
100+ | €35.30 | 50.00% |
250+ | €28.24 | 60.00% |
500+ | €24.71 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CAS-HD |
Material | Steel |
Surface protection | Galvanized |
Connection type | Quick Coupling |
Hose fitting type | Cardan |
Connection termination | Male |
Connection termination size | 133 mm |
Elbow angle | 0 ° |
Hose tail execution | Machined |
Hose ID (DN) | DN125 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |