
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CAS-HD |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Connection type | Quick Coupling |
Hose fitting type | Cardan |
Connection termination | Male |
Connection termination size | 108 mm |
Elbow angle | 0 ° |
Hose tail execution | Machined |
Hose ID (DN) | DN100 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |