
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CAS |
Code | CAS |
Material | Carbon steel |
Surface protection | Galvanized |
Connection termination | Ball without clamp ring (Cardan) |
Connection termination size | 133 mm |
Elbow angle | 0 ° |
Maximum operating pressure | 5 bar |
Maximum operating pressure | 73 psi |
Hose fitting type | Cardan |
Hose tail execution | Rolled |