
€121.50/ pieceexcl. VAT
€147.01incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €121.50 | - |
10+ | €109.35 | 10.00% |
20+ | €97.20 | 20.00% |
30+ | €85.05 | 30.00% |
50+ | €60.75 | 50.00% |
100+ | €60.75 | 50.00% |
250+ | €48.60 | 60.00% |
500+ | €42.53 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CAS |
Material | Steel |
Surface protection | Galvanized |
Connection type | Quick Coupling |
Hose fitting type | Cardan |
Connection termination | Ball without clamp ring (Cardan) |
Connection termination size | 108 mm |
Elbow angle | 0 ° |
Hose tail execution | Rolled |
Hose ID (DN) | DN50 |
Maximum operating pressure | 5 bar |
Maximum operating pressure | 72 psi |