



€0.04/ pieceexcl. VAT
€0.05incl. VAT
4600 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 5.2 mm |
Outer Diameter | 20 mm |
Thickness | 1.3 mm |
Suitable for bolt size metric (M..) | 5 |
Type | Car body ring |