Car body ring Steel Electrolytic zinc plated 12x36mm

  • ERIKS:23256401
  • Manufacturer:8715492090164
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
12.5 mm
Outer Diameter
36 mm
Thickness
2 mm
Suitable for bolt size metric (M..)
12
Type
Car body ring