
€0.12/ pieceexcl. VAT
€0.14incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 986 |
Material | Carbon steel |
Material quality | 6 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
Pitch thread | 0.8 |
Height | 10.5 |
Wrench width | 8 |
DIN standard | 986 |
Type | Self-locking cap nut |
High model | Yes |