Cap LDPE black square 40x40 h1=25

  • ERIKS:12730506
Image 1
Image 2
Image 1
Image 2
Covering cap LDPE (polyethylene) for square and rectangular pipes with a strengthened bottom for higher load-bearing capacity. Colour: black.
Save to list

€1.80/ pieceexcl. VAT

€2.18incl. VAT

11 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EK 4040
Material
LDPE
h1
25 mm
Pipe size
40 x 40 mm
Material specification
Polyethylene