Cap LDPE black square 30x30 h1=25

  • ERIKS:12730505
Image 1
Image 2
Image 1
Image 2
Covering cap LDPE (polyethylene) for square and rectangular pipes with a strengthened bottom for higher load-bearing capacity. Colour: black.
Save to list

€1.39/ pieceexcl. VAT

€1.68incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EK 3030
Material
LDPE
h1
25 mm
Pipe size
30 x 30 mm
Material specification
Polyethylene