Cap LDPE black square 25x25 h1=25

  • ERIKS:12730504
Image 1
Image 2
Image 1
Image 2
Covering cap LDPE (polyethylene) for square and rectangular pipes with a strengthened bottom for higher load-bearing capacity. Colour: black.
Save to list

€1.24/ pieceexcl. VAT

€1.50incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EK 2525
Material
LDPE
h1
25 mm
Pipe size
25 x 25 mm
Material specification
Polyethylene