Cap LDPE black square 20x20 h1=22

  • ERIKS:12730503
Image 1
Image 2
Image 1
Image 2
Covering cap LDPE (polyethylene) for square and rectangular pipes with a strengthened bottom for higher load-bearing capacity. Colour: black.
Save to list

€1.01/ pieceexcl. VAT

€1.22incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EK 2020
Material
LDPE
h1
22 mm
Pipe size
20 x 20 mm
Material specification
Polyethylene