
€73.70/ pieceexcl. VAT
€89.18incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.70 | - |
10+ | €66.33 | 10.00% |
25+ | €58.96 | 20.00% |
50+ | €51.59 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 300 |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Shape | Cap |