
€4.86/ pieceexcl. VAT
€5.88incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.40 | - |
10+ | €4.86 | 10.00% |
25+ | €4.32 | 20.00% |
50+ | €3.78 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 300 |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Shape | Cap |