
€41.20/ pieceexcl. VAT
€49.85incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.20 | - |
10+ | €37.08 | 10.00% |
25+ | €32.96 | 20.00% |
50+ | €28.84 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 300 |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/2" |
Shape | Cap |