
€114.00/ pieceexcl. VAT
€137.94incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €114.00 | - |
10+ | €102.60 | 10.00% |
25+ | €91.20 | 20.00% |
50+ | €79.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Type | 241 |
Maximum operating pressure | 10 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 4" |
Hose fitting type 2 | Female fix thread |
Elbow angle | 0 ° |
Connection termination 2 | BSPP |
Connection termination size 2 | 3" |
Shape | Straight |
Temperature range | from -100 to 260 °C |