Bumpon™ protective products SJ5023 black, 1000 per case

  • ERIKS:12730445
Image 1
Bumpons, selfadhesive made of coloured AU, EU polyurethane 65-70Sh A and square in shape. Temp. -30 till +60°C. They have the same properties as the transparent form, ideal for similar coloured surfaces.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SJ-5023
Diameter
20.5 mm
Height
7.6 mm
Material
PU
Outer Diameter
20.5 mm
Colour
Black
Material specification
Polyurethane
Temperature range
from -30 to 60 °C
Packaging
Box with 36 pieces