
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 6076 |
Shape | Broaching saddle |
Material | PP-H |
Nominal inner diameter | 1.1/4" |
External tube diameter of connection 2 | 315 mm |
Suited for electrofusion fitting | No |
Inlay material | NBR |
With cutter | No |
Undrilled | No |