Bout ISO 7380 MF A2 M 5 X 20 - 500 socket button with flange

  • ERIKS:14273769
  • Manufacturer:8716024227454
Image 1
Save to list

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
5
Pitch thread
8
Wrench width
3
Head height
27 mm
Screwing system
Internal hexagon