Bout ISO 7380 A4 M 8 X 50 - 100 socket button

  • ERIKS:14274201
  • Manufacturer:8716024511812
Image 1
Save to list

€1.40/ pieceexcl. VAT

€1.69incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
8
Pitch thread
125
Wrench width
5
Head height
44 mm
Screwing system
Internal hexagon