



€20.56/ pieceexcl. VAT
€24.88incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 22 |
Material | Steel |
Surface protection | Untreated |
Material quality | C15 (steel) |
Thread type | Metric |
Pitch thread | 25 mm |
Thread Length | 35 mm |