



€11.47/ pieceexcl. VAT
€13.88incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 18 |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Material quality | C15 (steel) |
Thread type | Metric |
Pitch thread | 25 mm |