



€71.86/ pieceexcl. VAT
€86.95incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 20 |
Material | Stainless steel |
Material quality | Stainless steel (V4A) |
Thread type | Metric |
Pitch thread | 25 mm |
Thread Length | 30 mm |