
€0.29/ pieceexcl. VAT
€0.36incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 571 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Length | 100 mm |
DIN standard | 571 |
Shaft Diameter | 8 mm |