
€9.04/ pieceexcl. VAT
€10.93incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 444 |
Thread size metric (M..) | 12 |
Length | 130 mm |
Material | Carbon steel |
Material quality | 4.6 (steel) |
Thread type | Metric |