Blind rivet Stainless steel A2 5x21 /250

  • ERIKS:23732028
  • Manufacturer:4043377207388
Image 1
Image 2
Image 1
Image 2
Save to list

€0.22/ pieceexcl. VAT

€0.27incl. VAT

Sold per: 250Min. order: 250

500 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
ISO 15983
Diameter
5 mm
Length
21 mm