Blind hole cover LDPE black 22x25,5 S=1

  • ERIKS:12730517
Image 1
Image 2
Image 1
Image 2
Blind lockcover of LDPE (polyethylene) round with clamping seat. Colour: black.
Save to list

€0.89/ pieceexcl. VAT

€1.08incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
LDPE
d
22 mm
D
25.5 mm
S
1 mm
Colour
Black
Material specification
Polyethylene