Blind hole cover LDPE black 20x24 S=1

  • ERIKS:12730516
Image 1
Image 2
Image 1
Image 2
Blind lockcover of LDPE (polyethylene) round with clamping seat. Colour: black.
Save to list

€0.87/ pieceexcl. VAT

€1.05incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
LDPE
d
20 mm
D
24 mm
S
1 mm
Colour
Black
Material specification
Polyethylene